Beli air pressure regulator smc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EMC FRL Filter (Filter Regulator) (Unit FRL)atribut:
- Series No.: Round gauge series
- Type Code: Filter+regulator+ lubricator
- Guaranteed Pressure Resistance (MPa): 1.5
- Bowl material: Polycarbonate
- Filter Precision: 40 µm (5 µm is optional)
- Maximum Working Pressure (MPa): 1
- Pressure Adjustment Range (MPa): 0.15~0.85
- Recommended oil: Turbine No.1 Oil ISOVG32
- Valve Type: With Overlow
- Working Temperature (°C): 5~6
- monotaro Air Filter (Filter Udara)atribut:
- Suitable fluid: Compressed air
- Type Of Thread: PT
- Minimum Working Pressure (MPa): 0.2 (entrance side)
- Filter drain storage volume (mL): 80
- Assured Pressure Resistance (MPa): 1.2
- Auto drain Specification: Auto drain NO
- Bowl material: Polycarbonate
- Drain Cock: Auto
- Drain Port Size (Rc): 1/8
- Filter drain Outlet: With drain valve
- Filtration (µm): 5
- Included Accessories: Bracket
- Material (Main Unit): Aluminium Alloy
- Material (ball guard): Zinc alloy
- Operating Temperature Range (°C): 5~60
- Set Pressure Unit: MPa
- Type of Sign: With bracket
- monotaro Filter Regulator + Lubricator (Unit FRL)Deskripsi:Pressure control removal outlet side of 5 micro m or more solid contaminants and the drain contained in the compressed air is available. Electromagnetic valve in the lubricator, you can lubrication by the oil mist to the cylinder.atribut:
- Maximum Operating Pressure (MPa): 1
- Material (ball guard): Zinc alloy
- Set Pressure Range (MPa): 0.05 to 0.85
- Proof Pressure (MPa): 1.2
- Auto drain Specification: With semi-auto drain
- Body Material: Zinc alloy
- Filter Drain Capacity (ml): 80
- Filtration rating ( micro m): 5
- Fluid: Compressed air
- Lid Material: Polyacetal
- Lubricator Oil Storage Amount (ml): 125
- Mounting Method: Bracket mounting
- Operating Temperature Range (°C): 5 to 60
- Pressure Gauge: With pressure gauge
- Recommended use oil: ISO VG 32
- Screw Type: PT
- Set Pressure Unit: MPa
- SMC Refrigerated Air Dryeratribut:
- Option A: Standard
- Option B: Standard
- Option C: Without Chinese Labels And A Chinese Operation Manual
- Option D: Standard
- Option F: Without A Heavy-Duty Auto Drain
- Option E: Standard
- Option G: Without A Circuit Breaker
- Option H: Without A Terminal Block For Power Supply, Operating And Error Signals
- Option I: Timer Type Solenoid Valve Without Auto Drain
- Voltage (V AC): Single-Phase 230 (50 Hz)
- SMC Solenoid Valve Vxd230 (Katup Solenoid)atribut:
- Special Electrical Entry Direction: Standard
- Special Thread: Rc, With One-Touch Fitting
- Valve Type: N.C.
- Oil Free: Not Compliant
- Size A: 8/10/15
- FESTO Filter Regulator Lubricator MS Series (Unit FRL)atribut:
- Series: MS
- monotaro Filter + Regulator + Lubricator Unit (Unit FRL)Deskripsi:It is convenient for draining compressed air from the compressor, adjusting flow rate and supplying oil. Since it is an auto drain type, draining work is unnecessary.atribut:
- Operating Temperature Range (°C): 5-60
- Accessories: Pressure gauge
- Maximum Working Pressure (MPa): 1
- Auto drain Specification: With auto drain
- Body Material: Zinc alloy
- Bowl material: Polycarbonate
- Case: Polycarbonate case with case guard
- Cover Material: Polyacetal
- Fluid Used: air
- Lid Material: Polyacetal
- Lubricator Oil Storage Amount(mL): 125
- Material (ball guard): Zinc alloy
- Pressure Gauge: With pressure gauge
- Pressure Gauge Port Size: 43838
- Proof Pressure (MPa): 1.2
- Recommended oil: ISO VG-32
- Screw Type: PT
- SMC Air Cylinder (CXS) 10mm (Silinder Udara)atribut:
- Auto Switch: Without Auto Switch (Built-in Magnet)
- Made To Order: Standard
- Bore Size (mm): 10
Daftar Harga air pressure regulator smc Terbaru October 2026
| SMC Filter Regulator (Regulator Filter Udara) | Rp999.900 |
| SMC Regulator (Regulator Tekanan Udara) | Rp42.900 |
| EMC FRL Filter (Filter Regulator) (Unit FRL) | Rp419.900 |
| monotaro Air Filter (Filter Udara) | Rp609.900 |
| SMC Tubing PU Series (Selang PU) | Rp119.900 |
| monotaro Filter Regulator + Lubricator (Unit FRL) | Rp949.900 |
| SMC Refrigerated Air Dryer | Rp25.999.900 |
| SMC Solenoid Valve Vxd230 (Katup Solenoid) | Rp1.099.900 |
| FESTO Filter Regulator Lubricator MS Series (Unit FRL) | Rp2.899.900 |
| SMC Air Filter Af30 (Filter Udara) | Rp71.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/jwP102081716-2.jpg)
/2oP102082096-3.jpg)
%20(Unit%20FRL)/qfP105382951-1.jpg)
/5eP101581194-26.jpg)
/7iP102082270-7.jpg)
/2bP103175083-1.jpg)

/9yP102078358-2.jpg)
/nyP104942862-11.jpg)
/7eP102078266-8.jpg)
/0kP102245020-6.jpg)
%2010mm%20(Silinder%20Udara)/dkP102081488-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)